Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAQ-303

IDEC Switches

HWAQ-303

IDEC Switches
Legend Plate, 22mm, Close/Off/Open,
MFG Item Number
HWAQ-303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HWAQ-303
Legend Plate, 22mm, Close/Off/Open,

Series Information

Specifications

Specifications
Manufacturer Part Number HWAQ-303
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Close/Off/Open, Rectangular
Switch Type 3-Position Selector Switch
Legend Close/Off/Open
Hole Size 22 mm
Shape Rectangular
Material Plastic
Background Color Black
Legend Location Top
Height 1.75 "
Width 1.14 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs