Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAS-215

IDEC Switches

HWAS-215

IDEC Switches
Legend Plate, 22mm, Raise/Lower,
MFG Item Number
HWAS-215
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HWAS-215
Legend Plate, 22mm, Raise/Lower,

Series Information

Specifications

Specifications
Manufacturer Part Number HWAS-215
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Raise/Lower, Square
Switch Type 2-Position Selector Switch
Legend Raise/Lower
Hole Size 22 mm
Shape Square
Material Plastic
Background Color Black
Legend Location Top
Height 1.77 "
Width 1.77 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs