Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAS-218

IDEC Switches

HWAS-218

IDEC Switches
Legend Plate, 22mm, Run/Safe,Square
MFG Item Number
HWAS-218
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
HWAS-218
Legend Plate, 22mm, Run/Safe,Square

Series Information

Specifications

Specifications
Manufacturer Part Number HWAS-218
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Run/Safe,Square
Switch Type 2-Position Selector Switch
Legend Run/Safe
Hole Size 22 mm
Shape Square
Material Plastic
Background Color Black
Legend Location Top
Height 1.77 "
Width 1.77 "
Net Weight 0.108 lbs
Gross Weight 0.108 lbs