Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWAV-0-Y

IDEC Switches

HWAV-0-Y

IDEC Switches
Legend Plate, 22mm, Blank, Round
MFG Item Number
HWAV-0-Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Switches, Series
Item #
HWAV-0-Y
Legend Plate, 22mm, Blank, Round

Series Information

Specifications

Specifications
Manufacturer Part Number HWAV-0-Y
Manufacturer IDEC
Family Series IDEC Switches
Description Legend Plate, 22mm, Blank, Round
Type Emergency Stop Plate
For Use With HW Series
Shape Round
Color Yellow
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.01 lbs
Gross Weight 0.01 lbs