Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HWAV5-0 |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22mm, Emergency Stop, Round |
| Switch Type | Pushbutton |
| Legend | Emergency Stop |
| Hole Size | 22 mm |
| Shape | Round |
| Material | Plastic |
| Background Color | Yellow |
| Legend Location | Bottom, Top |
| Height | 3.15 " |
| Width | 3.15 " |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.02 lbs |