Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HWAV5F-27 IDEC Switches, HW Series, Nameplate in.EMERGENCY STOPin., Ylw,
MFG Item Number
HWAV5F-27
HWAV5F-27 IDEC Switches, HW Series, Nameplate in.EMERGENCY STOPin., Ylw,
MFG Item Number
HWAV5F-27
This item cannot be canceled or returned
Description
Nameplate in.EMERGENCY STOPin., Ylw,
- Choice of Black Plastic or Metallic Front Bezels
- Locking Lever Removable Contact Blocks
- Tamperproof Construction
- Worldwide Approvals
- Easy to Assemble
Specifications
Specifications
| Manufacturer Part Number |
HWAV5F-27 |
| Manufacturer |
IDEC |
| Product Series |
HW |
| Family Series |
IDEC Switches, HW Series |
| Description |
Nameplate in.EMERGENCY STOPin., Ylw, For Use with 60mm Mushroom, Adhesive Backed, 22mm Inside Dia |
| Legend |
Emergency Stop |
| Shape |
Round |
| Material |
Plastic |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |
HWAV5F-27
IDEC Switches, HW Series