HWC2418U27BK
Hammond Manufacturing Enclosures, HWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWC2418U27BK

Hammond Manufacturing Enclosures, HWC Series

HWC2418U27BK

Hammond Manufacturing Enclosures, HWC Series
18U 24W 27D WALL CABINET
MFG Item Number
HWC2418U27BK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HWC Series
Item #
HWC2418U27BK
18U 24W 27D WALL CABINET

HWC Series Information

Specifications

Specifications
Manufacturer Part Number HWC2418U27BK
Manufacturer Hammond Manufacturing
Product Series HWC
Family Series Hammond Manufacturing Enclosures, HWC Series
Description 18U 24W 27D WALL CABINET
Material Steel
Composition Metallic
Max Rack Units 18U
Cover Design Hinged
Panel Type Swing
Approvals UL
Comments 24 inch Wide, Wall Mount Rack Cabinet
Net Weight 138 lbs
Gross Weight 138 lbs