HWC3018UTR
Hammond Manufacturing Enclosures, HWC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWC3018UTR

Hammond Manufacturing Enclosures, HWC Series

HWC3018UTR

Hammond Manufacturing Enclosures, HWC Series
HWC 30IN 18U TAPPED RAIL
MFG Item Number
HWC3018UTR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HWC Series
Item #
HWC3018UTR
HWC 30IN 18U TAPPED RAIL

HWC Series Information

Specifications

Specifications
Manufacturer Part Number HWC3018UTR
Manufacturer Hammond Manufacturing
Product Series HWC
Family Series Hammond Manufacturing Enclosures, HWC Series
Description HWC 30IN 18U TAPPED RAIL
Material Steel
Composition Metallic
Approvals UL
Comments Mounting Rail for 18U Rack Unit, 30 inch Width, Tapped 10-32
Net Weight 7.9 lbs
Gross Weight 7.9 lbs