HWCWD3012UBK
Hammond Manufacturing Enclosures, HWCD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWCWD3012UBK

Hammond Manufacturing Enclosures, HWCD Series

HWCWD3012UBK

Hammond Manufacturing Enclosures, HWCD Series
12U 30W WINDOW DOOR
MFG Item Number
HWCWD3012UBK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HWCD Series
Item #
HWCWD3012UBK
12U 30W WINDOW DOOR

HWCD Series Information

Specifications

Specifications
Manufacturer Part Number HWCWD3012UBK
Manufacturer Hammond Manufacturing
Product Series HWCD
Family Series Hammond Manufacturing Enclosures, HWCD Series
Description 12U 30W WINDOW DOOR
Accessory Type Locking Door
Material Steel
Composition Metallic
Comments Tinted Window
Net Weight 14 lbs
Gross Weight 14 lbs