Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWF Series
HWF3036U36WH
Hammond Manufacturing Enclosures, HWF Series
36U 30W 35D SWING OUT CABINET
MFG Item Number
HWF3036U36WH
This item cannot be canceled or returned
Description
36U 30W 35D SWING OUT CABINET
Specifications
Specifications
| Manufacturer Part Number |
HWF3036U36WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWF |
| Family Series |
Hammond Manufacturing Enclosures, HWF Series |
| Description |
36U 30W 35D SWING OUT CABINET |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
36U |
| Cover Design |
Hinged |
| Panel Type |
Swing |
| Approvals |
UL |
| Comments |
30 inch Wide, Door Not Included, Wall Mount and Floor Rack Cabinet |
| Net Weight |
332 lbs |
| Gross Weight |
332 lbs |
HWF3036U36WH
Hammond Manufacturing Enclosures, HWF Series