Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWF Series
HWF3042U36WH
Hammond Manufacturing Enclosures, HWF Series
42U 30W 35D SWING OUT CABINET
MFG Item Number
HWF3042U36WH
This item cannot be canceled or returned
Description
42U 30W 35D SWING OUT CABINET
Specifications
Specifications
| Manufacturer Part Number |
HWF3042U36WH |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWF |
| Family Series |
Hammond Manufacturing Enclosures, HWF Series |
| Description |
42U 30W 35D SWING OUT CABINET |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
42U |
| Cover Design |
Hinged |
| Panel Type |
Swing |
| Approvals |
UL |
| Comments |
30 inch Wide, Door Not Included, Wall Mount and Floor Rack Cabinet |
| Net Weight |
335 lbs |
| Gross Weight |
335 lbs |
HWF3042U36WH
Hammond Manufacturing Enclosures, HWF Series