HWL2XSX
Veris Industries HVAC Sensors, HW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWL2XSX Veris Industries HVAC Sensors, HW Series, RH Wall,LCD,2pct.

MFG Item Number
HWL2XSX

HWL2XSX Veris Industries HVAC Sensors, HW Series, RH Wall,LCD,2pct.

MFG Item Number
HWL2XSX
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HW Series
Item #
HWL2XSX
RH Wall,LCD,2pct.

HW Series Information

  • Thin‑film capacitive sensor element recovers from one hundred percent saturation
  • Polarity insensitive,two‑wire 4 to 20 mA or 3‑wire 0‑5/0‑10 Vdc versions
  • Replace element in the field
  • HS element is microprocessor profiled with on‑board nonvolatile memory
  • Calibration‑free interchangeable NIST traceable HS element
APPLICATIONS:
  • Controlling HVAC systems for improved comfort and energy savings
  • Museums,schools,printing shops,and other locations requiring humidity control
  • Facilitating compliance with ASHRAE standards for environmental control and indoor air quality
HW Series deluxe humidity transmitters provide an ideal solution for measuring relative humidity in all conditions.All devices are equipped with a thin‑film capacitive sensor that is easily replaceable in the field.These sensors are calibrated to NIST standards,with certificates available (see Ordering Information;choose "N" in NIST block).Temperature sensing options are also available.

Specifications

Specifications
Manufacturer Part Number HWL2XSX
Manufacturer Veris Industries
Product Series HW
Family Series Veris Industries HVAC Sensors, HW Series
Description RH Wall,LCD,2pct.
Application Indoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 12-30 VDC, 24 VAC
Humidity Range 0-100 % RH
Display LCD
Override No
Set Point No
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs