HWLP2TX2
Veris Industries HVAC Sensors, HW Protocol Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWLP2TX2 Veris Industries HVAC Sensors, HW Protocol Series, RH Wall,LCD,2pct.,NIST,Tmp,Protocol

MFG Item Number
HWLP2TX2

HWLP2TX2 Veris Industries HVAC Sensors, HW Protocol Series, RH Wall,LCD,2pct.,NIST,Tmp,Protocol

MFG Item Number
HWLP2TX2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, HW Protocol Series
Item #
HWLP2TX2
RH Wall,LCD,2pct.,NIST,Tmp,Protocol

HW Protocol Series Information

  • Embedded BACnet and Modbus communication protocols
  • Humidity and temperature sensors in one device at one address
  • Pushbutton override capability to the building control system
  • Innovative self‑calibration algorithm
  • Configurable to many baud rates
APPLICATIONS:
  • Office buildings,schools,or other systems utilizing BACnet or Modbus protocol
HW Protocol Series Deluxe humidity transmitters provide an ideal solution for measuring relative humidity in all conditions.All devices are equipped with a thin‑film capacitive sensor that is easily replaceable in the field.These sensors are calibrated to NIST standards,with certificates available.The HWLP features embedded BACnet and Modbus communication protocols with humidity and temperature sensing capability.The setpoint slider and pushbutton override options offer additional
local control.The wall‑mounted HWLP features a low‑profile housing with an LCD display for local indication.

Specifications

Specifications
Manufacturer Part Number HWLP2TX2
Manufacturer Veris Industries
Product Series HW Protocol
Family Series Veris Industries HVAC Sensors, HW Protocol Series
Description RH Wall,LCD,2pct.,NIST,Tmp,Protocol
Application Indoor
Output BACnet, Modbus, RS-485
Input 12-30 VDC, 24 VAC
Humidity Range 0-100 % RH
Display LCD
Override No
Set Point Yes
Approvals CE
Operating Temperature 50-95 °F
Net Weight 0 lbs
Gross Weight 0 lbs