HWM2412U20BK
Hammond Manufacturing Enclosures, HWM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWM2412U20BK

Hammond Manufacturing Enclosures, HWM Series

HWM2412U20BK

Hammond Manufacturing Enclosures, HWM Series
Swing-Out Wall Mount Cabinet,
MFG Item Number
HWM2412U20BK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HWM Series
Item #
HWM2412U20BK
Swing-Out Wall Mount Cabinet,

HWM Series Information

  • Grounding Lugs Located On Top And Bottom Of The Door, Center And Rear Sections.
  • Rugged Sand‑Textured Black Powder Paint (Reduced Fingerprints and Marks).
  • Rohs Compliant.
  • 14‑Gauge Welded Rear Section; 16‑Gauge Center Section and Doors.
  • Eia Compliant Adjustable Depth Mounting Rails



Specifications

Specifications
Manufacturer Part Number HWM2412U20BK
Manufacturer Hammond Manufacturing
Product Series HWM
Family Series Hammond Manufacturing Enclosures, HWM Series
Description Swing-Out Wall Mount Cabinet, Vented Door, 12Ux24in.Wx25.7in.D, Steel, Black
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
Nominal Height 27 "
Nominal Width 25 "
Nominal Depth 20 "
Approvals cULus
Net Weight 115.11 lbs
Gross Weight 106 lbs