Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWM Series
HWM2420U20BK
Hammond Manufacturing Enclosures, HWM Series
3Pc Wall Cabinet Vented Dr - 20U x
MFG Item Number
HWM2420U20BK
This item cannot be canceled or returned
Description
3Pc Wall Cabinet Vented Dr - 20U x
- Grounding Lugs Located On Top And Bottom Of The Door, Center And Rear Sections.
- Rugged Sand‑Textured Black Powder Paint (Reduced Fingerprints and Marks).
- Rohs Compliant.
- 14‑Gauge Welded Rear Section; 16‑Gauge Center Section and Doors.
- Eia Compliant Adjustable Depth Mounting Rails
Specifications
Specifications
| Manufacturer Part Number |
HWM2420U20BK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWM |
| Family Series |
Hammond Manufacturing Enclosures, HWM Series |
| Description |
3Pc Wall Cabinet Vented Dr - 20U x 24w x 25.7d - Steel/Black |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Clamps |
| Panel Included |
No |
| Nominal Height |
41 " |
| Nominal Width |
25 " |
| Nominal Depth |
20 " |
| Approvals |
cULus |
| Net Weight |
140 lbs |
| Gross Weight |
138 lbs |
HWM2420U20BK
Hammond Manufacturing Enclosures, HWM Series