Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HWM2420U20WDBK Hammond Manufacturing Enclosures, 20U 25D SWNG-OUT CABINET WNDOW
MFG Item Number
HWM2420U20WDBK
HWM2420U20WDBK Hammond Manufacturing Enclosures, 20U 25D SWNG-OUT CABINET WNDOW
MFG Item Number
HWM2420U20WDBK
This item cannot be canceled or returned
Description
20U 25D SWNG-OUT CABINET WNDOW
Specifications
Specifications
| Manufacturer Part Number |
HWM2420U20WDBK |
| Manufacturer |
Hammond Manufacturing |
| Family Series |
Hammond Manufacturing Enclosures |
| Description |
20U 25D SWNG-OUT CABINET WNDOW |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
20U |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Panel Type |
Swing |
| Approvals |
UL |
| Comments |
Wall Mount Rack Cabinet, Load Tested to 1400 Lbs |
| Net Weight |
131 lbs |
| Gross Weight |
131 lbs |
HWM2420U20WDBK
Hammond Manufacturing Enclosures