Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWM Series
HWM2424U20WDBK
Hammond Manufacturing Enclosures, HWM Series
24U 25D SWNG-OUT CABINET WNDOW
MFG Item Number
HWM2424U20WDBK
This item cannot be canceled or returned
Description
24U 25D SWNG-OUT CABINET WNDOW
- Grounding Lugs Located On Top And Bottom Of The Door, Center And Rear Sections.
- Rugged Sand‑Textured Black Powder Paint (Reduced Fingerprints and Marks).
- Rohs Compliant.
- 14‑Gauge Welded Rear Section; 16‑Gauge Center Section and Doors.
- Eia Compliant Adjustable Depth Mounting Rails
Specifications
Specifications
| Manufacturer Part Number |
HWM2424U20WDBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWM |
| Family Series |
Hammond Manufacturing Enclosures, HWM Series |
| Description |
24U 25D SWNG-OUT CABINET WNDOW |
| Material |
Steel |
| Composition |
Metallic |
| Max Rack Units |
24U |
| Cover Design |
Hinged |
| Window/Clear Cover |
Yes |
| Panel Type |
Swing |
| Approvals |
UL |
| Comments |
Wall Mount Rack Cabinet, Load Tested to 1400 Lbs |
| Net Weight |
150 lbs |
| Gross Weight |
150 lbs |
HWM2424U20WDBK
Hammond Manufacturing Enclosures, HWM Series