Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWM2KGY10 Hubbell Jacks, PLATE, MODULE,WM 2A,2PORT,10PK,GY

MFG Item Number
HWM2KGY10

HWM2KGY10 Hubbell Jacks, PLATE, MODULE,WM 2A,2PORT,10PK,GY

MFG Item Number
HWM2KGY10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Jacks, Series
Item #
HWM2KGY10
PLATE, MODULE,WM 2A,2PORT,10PK,GY

Series Information

Specifications

Specifications
Manufacturer Part Number HWM2KGY10
Manufacturer Hubbell
Family Series Hubbell Jacks
Description PLATE, MODULE,WM 2A,2PORT,10PK,GY
Color Gray
Type Raceway Module
Net Weight 0 lbs
Gross Weight 0 lbs