Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HWMR1924UBK Hammond Manufacturing Enclosures, HWMR Series, 24U PIVOT ADJ DEPTH WALL RACK
MFG Item Number
HWMR1924UBK
HWMR1924UBK Hammond Manufacturing Enclosures, HWMR Series, 24U PIVOT ADJ DEPTH WALL RACK
MFG Item Number
HWMR1924UBK
This item cannot be canceled or returned
Description
24U PIVOT ADJ DEPTH WALL RACK
- Tested to Nearly Double the Suggested Load Rating
- Finished in Smooth Black Powder Paint
- Manufactured in North America
- Constructed of 12 Gauge Steel
- RoHS Compliant
Specifications
Specifications
| Manufacturer Part Number |
HWMR1924UBK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWMR |
| Family Series |
Hammond Manufacturing Enclosures, HWMR Series |
| Description |
24U PIVOT ADJ DEPTH WALL RACK |
| Max Rack Units |
24U |
| Nominal Height |
47 " |
| Nominal Width |
20 " |
| Nominal Depth |
24 " |
| Net Weight |
45 lbs |
| Gross Weight |
56 lbs |
HWMR1924UBK
Hammond Manufacturing Enclosures, HWMR Series