Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWM Series
HWMSR12U
Hammond Manufacturing Enclosures, HWM Series
Square hole rails (pair) for 12U
This item cannot be canceled or returned
Description
Square hole rails (pair) for 12U
- Grounding Lugs Located On Top And Bottom Of The Door, Center And Rear Sections.
- Rugged Sand‑Textured Black Powder Paint (Reduced Fingerprints and Marks).
- Rohs Compliant.
- 14‑Gauge Welded Rear Section; 16‑Gauge Center Section and Doors.
- Eia Compliant Adjustable Depth Mounting Rails
Specifications
Specifications
| Manufacturer Part Number |
HWMSR12U |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWM |
| Family Series |
Hammond Manufacturing Enclosures, HWM Series |
| Description |
Square hole rails (pair) for 12U |
| Accessory Type |
Rail |
| Comments |
Square Hole |
| Net Weight |
5.88 lbs |
| Gross Weight |
5 lbs |
HWMSR12U
Hammond Manufacturing Enclosures, HWM Series