Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, HWM Series
HWMTR24U
Hammond Manufacturing Enclosures, HWM Series
Tapped 10-32 hole rails (pair) for
This item cannot be canceled or returned
Description
Tapped 10-32 hole rails (pair) for
- Grounding Lugs Located On Top And Bottom Of The Door, Center And Rear Sections.
- Rugged Sand‑Textured Black Powder Paint (Reduced Fingerprints and Marks).
- Rohs Compliant.
- 14‑Gauge Welded Rear Section; 16‑Gauge Center Section and Doors.
- Eia Compliant Adjustable Depth Mounting Rails
Specifications
Specifications
| Manufacturer Part Number |
HWMTR24U |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
HWM |
| Family Series |
Hammond Manufacturing Enclosures, HWM Series |
| Description |
Tapped 10-32 hole rails (pair) for 24U |
| Accessory Type |
Rail |
| Comments |
Tapped 10-32 Rail |
| Net Weight |
0.05 lbs |
| Gross Weight |
8 lbs |
HWMTR24U
Hammond Manufacturing Enclosures, HWM Series