Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HWNP-123
Legend Plate, Insert, Start,Insert
This item cannot be canceled or returned
Description
Legend Plate, Insert, Start,Insert
Specifications
Specifications
| Manufacturer Part Number |
HWNP-123 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Legend Plate, Insert, Start,Insert - Rectangular |
| Switch Type |
Pushbutton |
| Legend |
Start |
| Shape |
Insert - Rectangular |
| Material |
Plastic |
| Background Color |
Black |
| Net Weight |
0.108 lbs |
| Gross Weight |
0.108 lbs |