HWST20208S16
Hammond Manufacturing Enclosures, HWST Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWST20208S16

Hammond Manufacturing Enclosures, HWST Series

HWST20208S16

Hammond Manufacturing Enclosures, HWST Series
N4X Wallmt Slope Top Encl - 20 x 20
MFG Item Number
HWST20208S16
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, HWST Series
Item #
HWST20208S16
N4X Wallmt Slope Top Encl - 20 x 20

HWST Series Information

  • Type 4X Sloped Top Wall mount Enclosure
  • 304 or 316L Stainless‑Steel
  • Complies with NEMA 3R, 4, 4X, 12 and 13 IEC 60529, IP 66

Specifications

Specifications
Manufacturer Part Number HWST20208S16
Manufacturer Hammond Manufacturing
Product Series HWST
Family Series Hammond Manufacturing Enclosures, HWST Series
Description N4X Wallmt Slope Top Encl - 20 x 20 x 8 - 316 SS
Material 316 Stainless Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Quarter-Turn Latch
Panel Included No
Nominal Height 20 "
Nominal Width 20 "
Nominal Depth 8 "
NEMA Rating NEMA 12, NEMA 13, NEMA 3R, NEMA 4, NEMA 4X
Approvals CE, CSA, UL
Net Weight 38 lbs
Gross Weight 41 lbs