Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Enclosures, Waterfall Series
HWST483612SS
Hammond Manufacturing Enclosures, Waterfall Series
N4X Wallmt Slope Top Encl - 48 x 36
MFG Item Number
HWST483612SS
This item cannot be canceled or returned
Description
Enclosures, Waterfall Series
N4X Wallmt Slope Top Encl - 48 x 36
Waterfall Series Information
Specifications
Specifications
| Manufacturer Part Number |
HWST483612SS |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
Waterfall |
| Family Series |
Hammond Manufacturing Enclosures, Waterfall Series |
| Description |
N4X Wallmt Slope Top Encl - 48 x 36 x 12 - 304 SS |
| Material |
Stainless Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 13, NEMA 3R, NEMA 4 |
| Nominal Height |
48 " |
| Nominal Width |
36 " |
| Nominal Depth |
12 " |
| Approvals |
CE, CSA, NSF, UL |
| Net Weight |
156 lbs |
| Gross Weight |
156 lbs |
HWST483612SS
Hammond Manufacturing Enclosures, Waterfall Series