HWT-0722
Gardner Bender Shrink Tubing, Heavy Wall Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HWT-0722 Gardner Bender Shrink Tubing, Heavy Wall Series, Heat Shrink Tubing, 3/4in. - 7/32in.

MFG Item Number
HWT-0722

HWT-0722 Gardner Bender Shrink Tubing, Heavy Wall Series, Heat Shrink Tubing, 3/4in. - 7/32in.

MFG Item Number
HWT-0722
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Shrink Tubing, Heavy Wall Series
Item #
HWT-0722
Heat Shrink Tubing, 3/4in. - 7/32in.

Heavy Wall Series Information


Specifications

Specifications
Manufacturer Part Number HWT-0722
Manufacturer Gardner Bender
Product Series Heavy Wall
Family Series Gardner Bender Shrink Tubing, Heavy Wall Series
Description Heat Shrink Tubing, 3/4in. - 7/32in.
Shape Straight Tube
Nom. Inner Diameter (in) 3/4 "
Piece Length (in) 6 "
Color Black
Number of Pieces 1
Shrink Ratio 3:1
Recovered Diameter 0.219 "
Adhesive Yes
Adhesive Lining Yes
Recovery Temperature 257 °F
Operating Temperature -67-257 °F
Net Weight 0.05 lbs
Gross Weight 0.0625 lbs