PermaSleeve B-7642 Series Information
| Manufacturer Part Number | 117352 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7642 |
| Family Series | Brady Labels, PermaSleeve B-7642 Series |
| Description | PermaSleeve HX Heat Shrink Wire Marking Sleeves, White, 1 Dia x 0.75 W, Roll of 5000 Each |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | White |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-248 °F |
| Cable Type | 2/0 AWG (0.5 in to 0.95 in) |
| Label Width | 0.75 " |
| Label Height | 1.66 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Comments | 1 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.1648 lbs |