PermaSleeve B-7642 Series Information
| Manufacturer Part Number | 117259 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7642 |
| Family Series | Brady Labels, PermaSleeve B-7642 Series |
| Description | PermaSleeve HX Heat Shrink Wire Marking Sleeves, Yellow, 0.5 Dia x 1.5 W, Roll of 2500 Each |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | Yellow |
| Special Properties | Chemical, Corrosion, Humidity, UV, and Weather-Resistant |
| Special Environment Type | Temperature Range: -40-248 °F |
| Cable Type | 6 AWG to 1 AWG (0.25 in to 0.45 in) |
| Label Width | 1.5 " |
| Label Height | 0.851 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Approvals | ASTM, UL |
| Comments | 0.5 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.075 lbs |