PermaSleeve B-7642 Series Information
| Manufacturer Part Number | 131320 |
|---|---|
| Manufacturer | Brady |
| Product Series | PermaSleeve B-7642 |
| Family Series | Brady Labels, PermaSleeve B-7642 Series |
| Description | 3 Core PermaSleeve HX Heat Shrink Wire Marking Sleeves, 0.125 Dia x 225' L, White |
| Application | Heat Shrink |
| Material Type | Polyolefin |
| Material Description | Flexible |
| Shrink Ratio | 2 to 1 |
| Adhesive | No |
| Background Color | White |
| Special Properties | Chemical, and Smear-Resistant |
| Special Environment Type | Temperature Range: -40-248 °F |
| Cable Type | 20 AWG to 16 AWG (0.062 in to 0.11 in) |
| Label Height | 0.235 " |
| Recommended Printer(s) | BradyPrinter PR PLUS |
| Approvals | UL |
| Comments | 0.125 in Diameter as Supplied |
| Net Weight | 0 lbs |
| Gross Weight | 0.0375 lbs |