Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Toshiba Drives, Plus Pack ASD Series
HX7+D411KCD
Toshiba Drives, Plus Pack ASD Series
VFD, PLUS PACK, 100HP, 480V, 3PH,
MFG Item Number
HX7+D411KCD
This item cannot be canceled or returned
Description
Drives, Plus Pack ASD Series
VFD, PLUS PACK, 100HP, 480V, 3PH,
Plus Pack ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
HX7+D411KCD |
| Manufacturer |
Toshiba |
| Product Series |
Plus Pack ASD |
| Family Series |
Toshiba Drives, Plus Pack ASD Series |
| Description |
VFD, PLUS PACK, 100HP, 480V, 3PH, 133A, TYPE 3R, 18 PULSE |
| Phase |
3 |
| HP (Constant Torque Rating) |
100 hp |
| Amps (Constant Torque Rating) |
133 A |
| Brake |
Dynamic |
| Closed Loop |
No |
| AC Line Regenerative |
Yes |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 3R |
| Mounting |
Panel |
| Nominal Input Voltage |
480 VAC |
| AC Voltage |
460 VAC |
| Dynamic Braking |
Not Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HX7+D411KCD
Toshiba Drives, Plus Pack ASD Series