Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HXB-21
H SERIES 3/4 HUB 1/2 STEM
This item cannot be canceled or returned
Description
H SERIES 3/4 HUB 1/2 STEM
Specifications
Specifications
| Manufacturer Part Number |
HXB-21 |
| Manufacturer |
Killark |
| Family Series |
Killark Light Fixtures |
| Description |
H SERIES 3/4 HUB 1/2 STEM |
| Accessory Type |
Splice Box and Hanger |
| Comments |
3/4 " Hub, 1/2 " Stem |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
HXB-21
Killark Light Fixtures