Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HXJ5EB
2ACK, HXJ,CAT5E,8POS,UNI A/B,BL
This item cannot be canceled or returned
Description
2ACK, HXJ,CAT5E,8POS,UNI A/B,BL
Specifications
Specifications
| Manufacturer Part Number |
HXJ5EB |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
2ACK, HXJ,CAT5E,8POS,UNI A/B,BL |
| Style |
Keystone Connector |
| Color |
Blue |
| Type |
Cat 5e |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |