Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HXJ5EGN Hubbell Jacks, JACK, HXJ,CAT5E,8POS,UNI A/B,GN
HXJ5EGN Hubbell Jacks, JACK, HXJ,CAT5E,8POS,UNI A/B,GN
This item cannot be canceled or returned
Description
JACK, HXJ,CAT5E,8POS,UNI A/B,GN
Specifications
Specifications
| Manufacturer Part Number |
HXJ5EGN |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Jacks |
| Description |
JACK, HXJ,CAT5E,8POS,UNI A/B,GN |
| Style |
Keystone Connector |
| Color |
Green |
| Type |
Cat 5e |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |