Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Control Techniques Motors
HYBADA0030
Control Techniques Motors
13A (1mm2) Hybrid Size 1 Power,
MFG Item Number
HYBADA0030
This item cannot be canceled or returned
Description
13A (1mm2) Hybrid Size 1 Power,
Specifications
Specifications
| Manufacturer Part Number |
HYBADA0030 |
| Manufacturer |
Control Techniques |
| Family Series |
Control Techniques Motors |
| Description |
13A (1mm2) Hybrid Size 1 Power, Brake, Signal Cable with 15pin HD Connector for Digitax HD M75x size |
| Accessory Type |
Cable |
| Motor Type |
Servo |
| Net Weight |
2.065 lbs |
| Gross Weight |
2.065 lbs |
HYBADA0030
Control Techniques Motors