Series Information
| Manufacturer Part Number | HYE21PN24AC |
|---|---|
| Manufacturer | IMO |
| Family Series | IMO Relays |
| Description | General Purpose Power Relay 2PCO 10A 24VAC up to 1.8VA Plug-in LED&Manual Test/Latch |
| Coil Voltage | 24 VAC |
| Contacts | DPDT |
| Mounting | Socket |
| Termination | Plug-In, Quick Connect |
| Number of Connections | 14 |
| Status Indicator | Yes |
| Push-to-Test | No |
| Diode | No |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 10 A |
| Bifurcated Contact | No |
| Mechanical Latch | Yes |
| Hazardous Location | No |
| Safety Guided | No |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |