HYE Series Information
HYE Series
Miniature Intermediate Power Relays
Key Features
• 10A switching capability
• 2kV dielectric strength (between coil & contacts)
• Plug-In or PCB mountable
• Different sockets available
• RoHS Compliant
• 2 to 4 pole configurations
• Outline dimensions: 28.0 x 21.3 x 35.2mm
| Manufacturer Part Number | HYE41PN120AC |
|---|---|
| Manufacturer | IMO |
| Product Series | HYE |
| Family Series | IMO Relays, HYE Series |
| Description | General Purpose Power Relay 4PCO 5A 120VAC up to 1.8VA Plug-in LED&Manual Test/Latch |
| Coil Voltage | 120 VAC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | Flat Blade |
| Number of Connections | 4 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Material | Silver Tin Oxide |
| Nominal Coil Voltage | 120 VAC |
| Current Rating | 5 A |
| Hazardous Location | No |
| Approvals | CE, cURus, REACH |
| Net Weight | 0.075 lbs |
| Gross Weight | 0.07 lbs |