Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HZ10000A SolaHD Transformers, 10KVA 230/460/575-115/95

MFG Item Number
HZ10000A

HZ10000A SolaHD Transformers, 10KVA 230/460/575-115/95

MFG Item Number
HZ10000A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HZ10000A
10KVA 230/460/575-115/95

Series Information

Specifications

Specifications
Manufacturer Part Number HZ10000A
Manufacturer SolaHD
Family Series SolaHD Transformers
Description Industrial Control Transformer, Type 3R, 10 Kva, 230/460/575 Volt Primary, 115/95 Volt Secondary, 50/60 HZ
Type Control
VA Rating 10,000 VA
Primary Voltage 230 V, 460 V, 575 V
Secondary Voltage 115 V, 95 V
Enclosed Yes
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 210 lbs
Gross Weight 210 lbs