HZ10000A
SolaHD Transformers, HSZ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HZ10000A SolaHD Transformers, HSZ Series, 10KVA 230/460/575-115/95

MFG Item Number
HZ10000A

HZ10000A SolaHD Transformers, HSZ Series, 10KVA 230/460/575-115/95

MFG Item Number
HZ10000A
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, HSZ Series
Item #
HZ10000A
10KVA 230/460/575-115/95

HSZ Series Information

  • UL Class 180C insulation system, 80C temperature rise under full load
  • Meets or exceeds NEMA regulation standards
  • Copper magnet wire windings
  • Encapsulated
The HSZ series of industrial control transformers are designed for applications requiring special mounting and are available in ratings from 1 through 10 KVA.

Specifications

Specifications
Manufacturer Part Number HZ10000A
Manufacturer SolaHD
Product Series HSZ
Family Series SolaHD Transformers, HSZ Series
Description Industrial Control Transformer, Type 3R, 10 Kva, 230/460/575 Volt Primary, 115/95 Volt Secondary, 50/60 HZ
Phase 1
Type Control
VA Rating 10,000 VA
Primary Voltage 230 V, 460 V, 575 V
Secondary Voltage 115 V, 95 V
Enclosed Yes
NEMA Rating NEMA 4X
Termination Screw Terminals
Cover Included No
Insulation Class Class H
Temperature Rise (F) 176 °F
Approvals UL
Net Weight 210 lbs
Gross Weight 210 lbs