Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HZ10000R SolaHD Transformers, 10KVA 480-240

MFG Item Number
HZ10000R

HZ10000R SolaHD Transformers, 10KVA 480-240

MFG Item Number
HZ10000R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Series
Item #
HZ10000R
10KVA 480-240

Series Information

Specifications

Specifications
Manufacturer Part Number HZ10000R
Manufacturer SolaHD
Family Series SolaHD Transformers
Description Industrial Control Transformer, Type 3R, 10 Kva, 480 Volt Primary, 240 Volt Secondary, 50/60 HZ
Type Control
VA Rating 10,000 VA
Primary Voltage 480 V
Secondary Voltage 240 V
Enclosed Yes
Mounting Wall
Temperature Rise (F) 176 °F
Approvals CSA, UL
Net Weight 210 lbs
Gross Weight 210 lbs