Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
HZ121500 SolaHD Transformers, HSZ Series, 1.5KVA 240X480-120 NEMA 4/12
HZ121500 SolaHD Transformers, HSZ Series, 1.5KVA 240X480-120 NEMA 4/12
This item cannot be canceled or returned
Description
1.5KVA 240X480-120 NEMA 4/12
UL Class 180C insulation system, 80C temperature rise under full load Meets or exceeds NEMA regulation standards Copper magnet wire windings Encapsulated The HSZ series of industrial control transformers are designed for applications requiring special mounting and are available in ratings from 1 through 10 KVA.
Specifications
Specifications
Manufacturer Part Number
HZ121500
Manufacturer
SolaHD
Product Series
HSZ
Family Series
SolaHD Transformers, HSZ Series
Description
Industrial Control Transformer, 1.5 Kva, Type: NEMA 4/12, Volts Primary: 240/480, 230/460, 220/440, Volts Secondary: 120/115/110, Frequency: 50/60 Hz
Phase
1
Type
Control
VA Rating
1,500 VA
Primary Voltage
240 V, 480 V
Secondary Voltage
120 V
Enclosed
Yes
NEMA Rating
NEMA 4/NEMA 12
Termination
Screw Terminals
Cover Included
No
Insulation Class
Class H
Temperature Rise (F)
176 °F
Approvals
UL
Net Weight
50.45 lbs
Gross Weight
50.45 lbs
HZ121500
SolaHD Transformers, HSZ Series