Series Information
| Manufacturer Part Number | 6025053 |
|---|---|
| Manufacturer | Sick |
| Family Series | Sick Safety Switches |
| Description | Safety switches, i10H, i10-HB213, Number of positive action N/C contacts: 2, Number of N/O contacts: 1, Housing material: Plastic, Length of the shaft: 85 mm |
| Switch Contacts | 1NO/2NC |
| Voltage | 24 VDC, 240 VAC |
| Connection Type | Cable with M16 Connector |
| Protection Rating | IP67 |
| Approvals | CE, cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |