I1010
Fluke Multimeters, I1010 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I1010

Fluke Multimeters, I1010 Series

I1010

Fluke Multimeters, I1010 Series
CURRENT PROBE, AC 600A DC 1000A
Item Number
I1010
MFG Item Number
617735
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Multimeters, I1010 Series
Item #
I1010
CURRENT PROBE, AC 600A DC 1000A

I1010 Series Information

  • Battery‑Powered Hall‑Effect Probe Measures 1A to 1000A
  • 1mV/Amp Output Guarantees Easy Reading on your Meter
  • Take Accurate Current Readings without Breaking the Circuit

Specifications

Specifications
Manufacturer Part Number 617735
Manufacturer Fluke
Product Series I1010
Family Series Fluke Multimeters, I1010 Series
Description CURRENT PROBE, AC 600A DC 1000A
Temperature Readings No
True RMS No
Max Current 1,000 A (VDC), 600 A (VAC)
Frequency 10 kHz
Continuity W/ Diode Test No
Backlight No
Auto Ranging No
Mirrored Scale No
Jaw Size 1.18 "
Net Weight 1.615 lbs
Gross Weight 2.08 lbs