Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners, Non-Insulated Metal Series
I10A
Cully-Minerallac Fasteners, Non-Insulated Metal Series
Romex Staple, 1/2in.x1in., 100/Bx, Std
This item cannot be canceled or returned
Description
Fasteners, Non-Insulated Metal Series
Romex Staple, 1/2in.x1in., 100/Bx, Std
Non-Insulated Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
I10A |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Non-Insulated Metal |
| Family Series |
Cully-Minerallac Fasteners, Non-Insulated Metal Series |
| Description |
Romex Staple, 1/2in.x1in., 100/Bx, Std |
| Cable Size |
12/2, 14/2 |
| Staple Type |
Metal Staple |
| Staple Size |
1 x 1/2 " |
| Insulated |
No |
| Style |
Standard |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
I10A
Cully-Minerallac Fasteners, Non-Insulated Metal Series