Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
I10ZR Cully-Minerallac Fasteners, Cable Staple, 1/2in., 5000/PK(Pail),
I10ZR Cully-Minerallac Fasteners, Cable Staple, 1/2in., 5000/PK(Pail),
This item cannot be canceled or returned
Description
Cable Staple, 1/2in., 5000/PK(Pail),
Specifications
Specifications
| Manufacturer Part Number |
I10ZR |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
Cable Staple, 1/2in., 5000/PK(Pail), Zinc |
| Cable Size |
#12, #14 |
| Staple Type |
Metal Staple |
| Staple Size |
1 x 1/2 " |
| Insulated |
No |
| Comments |
Zinc Plated |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
I10ZR
Cully-Minerallac Fasteners