Series Information
| Manufacturer Part Number | 184TCDR7026 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | 1PH, ODP, RIGID,3 HP |
| Type | General Purpose |
| Horsepower | 3 hp |
| Kilowatts | 2.2 kW |
| Speed | 1,758 RPM |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 110-120 V |
| Nominal Voltage | 120 VAC |
| Enclosure | Open |
| Mounting | Footed |
| Current Rating | 17.7-16.5 A, 33 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |