Series Information
| Manufacturer Part Number | 184TBDR7375 |
|---|---|
| Manufacturer | Marathon Electric |
| Family Series | Marathon Electric Motors |
| Description | Motor MOTORS,5 HP |
| Type | Definite Purpose, NEMA Motors |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 208-230 VAC |
| Nominal Voltage | 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Rigid |
| Current Rating | 25.5 A |
| Service Factor | 1.15 |
| Composition | Rolled Steel |
| Bearing Type | Ball |
| Shaft Diameter | 1.13 " |
| Length | 16.29 " |
| Approvals | CSA, UR |
| Net Weight | 83 lbs |
| Gross Weight | 83 lbs |