Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
I12FA Cully-Minerallac Fasteners, Non-Insulated Metal Series, Romex Staple, 9/16in., 100/Bx, Flat
I12FA Cully-Minerallac Fasteners, Non-Insulated Metal Series, Romex Staple, 9/16in., 100/Bx, Flat
This item cannot be canceled or returned
Description
Fasteners, Non-Insulated Metal Series
Romex Staple, 9/16in., 100/Bx, Flat
Non-Insulated Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
I12FA |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Non-Insulated Metal |
| Family Series |
Cully-Minerallac Fasteners, Non-Insulated Metal Series |
| Description |
Romex Staple, 9/16in., 100/Bx, Flat Top |
| Cable Size |
10/3, 12/3, 14/3 |
| Staple Type |
Metal Staple |
| Staple Size |
1-1/4 x 9/16 " |
| Insulated |
No |
| Style |
Flat Top |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
I12FA
Cully-Minerallac Fasteners, Non-Insulated Metal Series