I15A
Cully-Minerallac Fasteners, Non-Insulated Metal Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I15A

Cully-Minerallac Fasteners, Non-Insulated Metal Series

I15A

Cully-Minerallac Fasteners, Non-Insulated Metal Series
S.E.U. 2/3 CBL STPL (100/BOX)
MFG Item Number
I15A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fasteners, Non-Insulated Metal Series
Item #
I15A
S.E.U. 2/3 CBL STPL (100/BOX)

Non-Insulated Metal Series Information


Specifications

Specifications
Manufacturer Part Number I15A
Manufacturer Cully-Minerallac
Product Series Non-Insulated Metal
Family Series Cully-Minerallac Fasteners, Non-Insulated Metal Series
Description S.E.U. 2/3 CBL STPL (100/BOX)
Cable Size #2 SEU
Staple Type Metal Staple
Staple Size 1-1/2 x 1 "
Insulated No
Style Standard
Net Weight 0 lbs
Gross Weight 0 lbs