I2-12062
Dwyer Instruments HVAC Sensors, I2-1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I2-12062

Dwyer Instruments HVAC Sensors, I2-1 Series

I2-12062

Dwyer Instruments HVAC Sensors, I2-1 Series
Immersion Temperature Sensor With
MFG Item Number
I2-12062
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, I2-1 Series
Item #
I2-12062
Immersion Temperature Sensor With

I2-1 Series Information

The Series I2‑1 Immersion Temperature Probes are designed to monitor the hot and chilled water lines throughout a building’s water distribution loop. The multiple temperature sensor outputs allow these sensors to connect to virtually any digital building controller. The Series IW2 stainless steel thermowells allow the temperature sensors to be replaced without draining the water line.

Product Applications
  • Hot or chilled water line monitoring
  • HVAC and building automation systems


Specifications

Specifications
Manufacturer Part Number I2-12062
Manufacturer Dwyer Instruments
Product Series I2-1
Family Series Dwyer Instruments HVAC Sensors, I2-1 Series
Description Immersion Temperature Sensor With 6In Insertion Length Sensor Pt1000
Application Immersion
Humidity Sensor No
Operating Temperature -32-240 °F, -35.5-115.5 °C
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs