I2-22062
Dwyer Instruments HVAC Sensors, I2-2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I2-22062

Dwyer Instruments HVAC Sensors, I2-2 Series

I2-22062

Dwyer Instruments HVAC Sensors, I2-2 Series
Immersion Temperature Sensor With
MFG Item Number
I2-22062
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, I2-2 Series
Item #
I2-22062
Immersion Temperature Sensor With

I2-2 Series Information

The Series I2‑2 General Purpose Immersion Temperature Sensor is ideal for monitoring hot and chilled water lines throughout a building or mechanical room. The plastic housing is in the shape of a standard junction box with multiple knockouts for easy conduit access. The locking cover prevents unauthorized occupants from tampering with the temperature sensor.


Specifications

Specifications
Manufacturer Part Number I2-22062
Manufacturer Dwyer Instruments
Product Series I2-2
Family Series Dwyer Instruments HVAC Sensors, I2-2 Series
Description Immersion Temperature Sensor With 6In Insertion Length Sensor Pt1000 In Plastic Junction Box
Application Immersion
Humidity Sensor No
Operating Temperature -32-240 °F, -35.5-115.5 °C
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0.25 lbs
Gross Weight 0.25 lbs