I2-43062
Dwyer Instruments HVAC Sensors, I2-4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

I2-43062 Dwyer Instruments HVAC Sensors, I2-4 Series, Immersion Temperature Sensor With

MFG Item Number
I2-43062

I2-43062 Dwyer Instruments HVAC Sensors, I2-4 Series, Immersion Temperature Sensor With

MFG Item Number
I2-43062
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

HVAC Sensors, I2-4 Series
Item #
I2-43062
Immersion Temperature Sensor With

I2-4 Series Information

The Series I2‑4 Weatherproof Immersion Temperature Sensor is ideal for monitoring hot and chilled water lines feeding Air Handlers and Cooling Towers. The plastic housing has a 1/4 turn twist off cover to reduce installation time. The multiple knockouts allow for easy conduit access to any side of the housing.


Specifications

Specifications
Manufacturer Part Number I2-43062
Manufacturer Dwyer Instruments
Product Series I2-4
Family Series Dwyer Instruments HVAC Sensors, I2-4 Series
Description Immersion Temperature Sensor With 6In Insertion Length Sensor Ni 1000 In NEMA 4X Box
Application Immersion
Humidity Sensor No
Operating Temperature -32-240 °F, -35.5-115.5 °C
Probe Length 6 "
Function Temperature
Display No Display
Override No
Set Point No
Net Weight 0 lbs
Gross Weight 0 lbs